Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Impact anchor W-SD

Code: 0905700406

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Push-through installation anchor for wood, metal and panel materials

Stop bits must be used

Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.

  • Installation type: Push-through installation
  • Small drill hole depth (W-SD 6: 32 mm; W-SD 6L: 42 mm; W-SD 8: 43 mm)
  • Low minimum component thickness (hmin = 80 mm)
  • Small drill hole diameter
  • Immediate load-bearing capacity u2013 no waiting after insertion
  • Easy insertion u2014 no installation torque
  • Anchorage via friction locking u2013 distance-controlled expanding anchor
Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of u03b3F = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

The partial safety factors for load-bearing capacity on exposure to fire of yM,fi = 1.0 as recommended in the approval and the partial safety factor of the effects of yF = 1.0 have been taken into account.

Carbide masonry drills must comply with the specifications set out in the code of practice of the German institute of building technology (DIBt) and the Association of German Tool Manufacturers (FWI) on the characteristics, requirements and tests of masonry drills with carbide cutting inserts used to drill holes for fixing anchors. Wu00fcrth hammer drills meet the specifications set out in the code of practice.

LAST VIEWED

Added to cart