Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Side marker light, truck

Code: 081242 882

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Version

Without angle brackets

Lamp type

LED

Colour of light

Orange

Cable connection

With cable

Cable length

1.5 m

Min./max. nominal voltage

12 / 24 V/DC

Functions

Side marker lamp

Power rating

0.8 W

Length

130 mm

Width

32 mm

Height

18 mm

Hole distance

116 mm

Approval mark

ADR

ECE

LAST VIEWED

Added to cart