Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBlind rivet Type S
Code: 0500133
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Material of the mandrel | Aluminium |
Surface of the mandrel | Plain |
Material of the sleeve | Stainless steel A2 |
Surface of the sleeve | Plain |
Min./max. drill hole diameter | 2,5-2,5 mm |
Min./max. attachment thickness | 0,5-2 mm |
Drill hole diameter | 2.5 mm |
Rivet diameter | 2.2 mm |
Rivet length | 7.3 mm |
Head diameter | 5 mm |
Head height | 1.2 mm |
Corresponds to original spare part number | 6028434, 164361, 7703072177 |
Corresponds to original spare part number 2 | 90033713 |