Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sealing ring

Code: 046413 24

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Technical information

Internal diameter

13 mm

Nominal diameter

13 mm

Outer diameter

24 mm

Thickness

1.6 mm

Material

Brass

Surface

Yellow galvanised

Suitable for vehicle manufacturer

Ford

Land Rover

Corresponds to original spare part number

Ford: 6875866, Land Rover: ALU1403L

LAST VIEWED

Added to cart