Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sealing ring

Code: 0464133001

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Technical information

Internal diameter

14 mm

Nominal diameter

14 mm

Outer diameter

19 mm

Thickness

2.2 mm

Material

Zinc

Suitable for vehicle manufacturer

Chrysler

Hyundai

Kia

Mitsubishi

Corresponds to original spare part number

Chrysler: MD050317, Hyundai: 21513-21000, KIA: 2151321000, Mitsubishi: MD050317

LAST VIEWED

Added to cart