Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDoor holding clasps
Code: 0880160001
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Length of stirrup piece | 16 mm |
Bracket width | 40 mm |
Length | 69 mm |
Hole distance | 53 mm |
Diameter of hole | 5 mm |
Material | Steel |
Surface | Hot-dip galvanised |
LAST VIEWED