Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Straight connection piece

Code: 0884600142

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For poorly accessible lubrication and manifold points

On central low-viscosity grease lubrication units:

Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.

On central grease lubrication units:

Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.

LAST VIEWED

Added to cart