Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Beru/Huf tyre pressure control system sensor

Code: 0879950039

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Sensor manufacturer

BERU/Huf

Suitable for rim type

Aluminium

Steel

Manufacturer article number

Beru 0 532 201 025

Schrader comparison number

66081-67/4010

Suitable for valve-hole diameter

11.3 mm

Tightening torque u2013 screw according to manufacturer's specifications incl. tolerance

4 Nm

Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance

4 Nm

Transmission frequency

433.92 MHz

Type of rechargeable battery/battery

Lithium

LAST VIEWED

Added to cart