Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Turbo cyclone torch

Code: 0984803

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
u00d8 25 mm
  • Brazing of pipes up to u00d8 22 mm
  • Soft soldering up to u00d8 60 mm
  • Max. pressure: 2 bar
  • Gas consumption: 580 g/h

LAST VIEWED

Added to cart