xWelding spray Plus
Code: 0893102020
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent work, such as painting, is not adversely affected
Contents are identical to natural substances
Weld spray residues are easy to remove
Subsequent galvanising and painting pose no problem
REFILLOmatu00ae: Completely easy to use without flammable propellant
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steel under critical stresses.
Before galvanising, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
This information is only a recommendation based on our experience. Preliminary testing required.
LAST VIEWED