Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

MIG/MAG hose pack MB 25 AK

Code: 0984260130

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Air-cooled, with Bikox hose pack and KZ-2 central connector

Ideal for all apparatus, vehicle, machine and steel construction

Optimal handling thanks to ergonomically designed handle system

Original Bikox hose package is highly flexible, compact, robust and has a long service life

The hose packs have a central connection system, also called "Euro connection"

Loads:

230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60% switch-on time

Scope of delivery:

One each of push button, torch neck, nozzle block, contact nozzle dia. 1.2 mm, aluminium wire contact nozzle 1.2 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

LAST VIEWED

Added to cart