Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

MIG/MAG hose pack MB 25 AK

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Suitable for min./max. wire diameter: 0,8-1,2 mm
  • Suitable for max. wire diameter: 1.2 mm

Hose length

Suitable for min./max. wire diameter

Suitable for max. wire diameter

Code

Package / Quantity

Price (AMD)

3 m

0,8-1,2 mm

1.2 mm

x 0

Code: 0984260130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hose length 3 m
  • Suitable for min./max. wire diameter 0,8-1,2 mm
  • Suitable for max. wire diameter 1.2 mm

4 m

0,8-1,2 mm

1.2 mm

x 0

Code: 0984260140

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hose length 4 m
  • Suitable for min./max. wire diameter 0,8-1,2 mm
  • Suitable for max. wire diameter 1.2 mm
Specification

Ideal for all apparatus, vehicle, machine and steel construction

Optimal handling thanks to ergonomically designed handle system

Original Bikox hose package is highly flexible, compact, robust and has a long service life

The hose packs have a central connection system, also called "Euro connection"

Loads:

230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60% switch-on time

Scope of delivery:

One each of push button, torch neck, nozzle block, contact nozzle dia. 1.2 mm, aluminium wire contact nozzle 1.2 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Related products

LAST VIEWED

Added to cart