Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

TIG welding system 180DC

Code: 5952000182

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
The compact professional device, extremely easy to control and preset welding parameters facilitate your professional introduction into TIG welding.

Contact and high-frequency ignition

Touch-free HF ignition possible via push button, switchable to conventional contact ignition

Versatile

Switchable to electrode welding

Optimal oxidation protection

Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.

Energy efficient

Fan standby function, modern performance electronics

Job memory

Two welding jobs per electrode and TIG can be stored.

Protection against dirt and moisture

Special coating of PCB

Light and compact

6.5 kg at 180 A (30% ED)

Optimal for assembly application

IP23 and S sign

Robust

80 cm drop safety (min. 25 cm according to standard)

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
  • Hot start: Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.
  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.

LAST VIEWED

Added to cart