Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
WIG welding system 180 AC/DC
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Nominal voltage
Weldable electrodes
Weldable TIG welding rods
Min./max. electrode welding current
Code
Package / Quantity
Price (AMD)
Code: 5952000181
Catalogue page as PDF 1
Tecnical Description
Contact and high-frequency ignition
Touch-free HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Aluminium welding also possible with AC/DC, switchable to electrode welding
Optimal oxidation protection
Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.
Energy efficient
Fan standby function, modern performance electronics
Job memory
Two welding jobs per electrode and TIG can be stored.
Protection against dirt and moisture
Special coating of PCB
Light and compact
13.3 kg at 180 A (35% ED)
Optimal for assembly application
IP23 and S sign
Robust
60 cm drop safety (min. 25 cm according to standard)
Related products
LAST VIEWED