Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Contour light with 60° lamp arm 12V/24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Power rating: 4 W
  • Colour of light: Red / white
  • Cable connection: With cable
  • Material of the housing: Rubber
  • Approval mark: ADR, ECE
  • Lamp type: Bulb
  • Min./max. nominal voltage: 12 / 24 V/DC
  • Version: 60° lamp arm
  • Height: 191 mm

Version

Lamp type

Colour of light

Cable connection

Code

Package / Quantity

Price (AMD)

60° lamp arm

Bulb

Red / white

With cable

x 0

Code: 081242 2

Tecnical Description

  • Version 60° lamp arm
  • Lamp type Bulb
  • Colour of light Red / white
  • Cable connection With cable
  • Min./max. nominal voltage 12 / 24 V/DC
  • Power rating 4 W
  • Height 191 mm
  • Material of the housing Rubber
  • Approval mark ADR, ECE
Specification

Bulbs not included

Related products

LAST VIEWED

Added to cart