xBattery-powered welding device ASG 150 set
Code: 5952500160
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
In a practical transport trolley
Provides optimum protection and transport combination for your ASG 150 thanks to large rollers that are suitable for use on construction sites, telescopic handle and removable roller frame.
High-performance battery
Up to 16 electrodes (2.0 mm x 200 mm) per battery charge.
Light and compact
Small 2 kVA generator
Simultaneous welding and charging
Hybrid drive facilitates welding with simultaneous mains charging.
High welding quality
Constantly reliable welding power and optimal arc quality thanks to integrated voltage reserves.
LAST VIEWED