xFiller VAKU 30
Code: 089260302
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Does not migrate to edges with fine sanding
Optimum elasticity for achieving closed, smooth surfaces
No reworking with fine filler required
Quick drying
Ensures fast further processing that will save you time (sanding, filling and applying top coat)
Easy to sand, minimal dust build-up
High filling power and high degree of stability under load
Temperature-resistant up to 80u00b0C
Tip 1
For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler
Tip 2
Less is more. For pore-free application, it is important to apply the filler in several thin layers.
Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0u00a0g/
Do not use on heavily weathered surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.