Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xFastening tape, double-sided
Code: 0838000100
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Backing material | PES with mesh |
Adhesive base | Pure polyacrylate |
Colour | White |
Roll width | 50 mm |
Length of roll | 50 m |
Thickness | 10 mm |
Min./max. processing temperature | 5 to 45 u00b0C |
Shelf life from production/conditions | 12 Month / dry storage area, 5u00b0C to 25u00b0C |