Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xWorkshop trolley, Compact
Code: 0962615009
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Number of drawers | 7 PCS |
Material of the worktop | Plastic top |
Colour | Black |
Colour of drawer | Black |
Width | 650 mm |
Depth | 420 mm |
Height | 940 mm |
Load capacity | 300 kg |
Load capacity of drawer | 35 kg |
Weight | 63 kg |
Surface | Powder-coated |
Material | Sheet steel |
Pullout type | Ball-bearing |
Product weight (per item) | 20000 g |