Paint spray, silk gloss
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Քիմիական կազմը
Propellant
Փայլի աստիճանը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893330
Տեխնիկական բնութագիր
Durable nitro-alkydal quality at a high technical level
Can be painted over all common primers, filler products, and paint types
Wide range of uses, e.g.
Commercial vehicles
Bodywork
Heaters/radiators
Window construction
Steel construction, etc.
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20u00b0C
Storage temperature +15u00b0C to +u200925u00b0C and up to 60u2009% rel. humidity
Optimum processing temperature + 20 u00b0C
To be ordered in quantities of 12 cans upwards.
It is essential to specify the colour shade and colour no. in the item-specific text
Delivery time 3 days from date of order
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ