Universal cleaner Truck Wash
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակությունը
Ապրանքի զանգվածը (ըստ հատի)
Կոնտեյներ
Պիտանելությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893038020
Տեխնիկական բնութագիր
Contains highly effective surfactants
Reliably removes stubborn dirt such as grease, oil, dirt from the road, tar splashes and rubber abrasion
Excellent washing power and quick cleaning thanks to alkaline setting
Saves time and money due to short vehicle downtimes
Canister can be disposed of via DSD (German Dual System, "Gru00fcner Punkt"/"Green dot").
Easy to dispose of once empty.
Paints, plastics and metal parts are not attacked
Biodegradable
Separates easily, i.e. does not impair light liquid separator in accordance with DIN 1999
Do not use the medium in intense sunlight or on hot surfaces. Do not let it dry.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ