Brake fluid DOT 4 Plus
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
pH արժեքը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0892009860
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Արտիկուլ: 08920098
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Արտիկուլ: 0892009820
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4
Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.
Formulated on the basis of glycol ethers
Outstanding lubricating properties
Suitable for use in the hydraulic power transmission of clutch systems.
Brake fluid is hygroscopic.
Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints.
The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ