Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

7-chamber lens

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Form: Rectangular
  • Width: 130 mm
  • Length: 464 mm
  • Functions: Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

Mounting

Functions

Length

Code

Package / Quantity

Price (AMD)

Left

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

464 mm

x 0

Code: 081246 630

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mounting Left
  • Form Rectangular
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 464 mm
  • Width 130 mm

Right

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

464 mm

x 0

Code: 081246 631

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mounting Right
  • Form Rectangular
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 464 mm
  • Width 130 mm

Related products

LAST VIEWED

Added to cart