Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Window adhesive Ultimate complete set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Container: Cartridge
  • Contents: 310 ml
  • Min./max. temperature resistance: -40 to 120 °C
  • Shelf life from production: 9 Month
  • Chemical basis: Single component polyurethane
  • Number of pieces in assortment/set: 6 PCS
  • Min./max. processing temperature: 5 to 35 °C
  • Drive-away time (with airbag): 1 h
  • Drive-away time (without airbag): 30 min
  • Drive-away time conditions: at ambient temperature -10°C to 35°C
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Density: 1.18 g/cm³

Contents

Container

Number of pieces in assortment/set

Chemical basis

Code

Package / Quantity

Price (AMD)

310 ml

Cartridge

6 PCS

Single component polyurethane

x 1

Code: 0890023800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. open time /conditions 15 min / at 23°C and 50% humidity
  • Shelf life from production 9 Month
  • Contents 310 ml
  • Drive-away time (without airbag) 30 min
  • Drive-away time (with airbag) 1 h
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. processing temperature 5 to 35 °C
  • Density 1.18 g/cm³
  • Chemical basis Single component polyurethane
  • Container Cartridge
  • Number of pieces in assortment/set 6 PCS
  • Drive-away time conditions at ambient temperature -10°C to 35°C
Specification

Can be used in any season

1-hour drive-away time with airbag at an ambient temperature of -10u00b0C to +35u00b0C

High-modulus

Vehicle-strengthening window adhesive

Antenna-compatible, non-conducting

Prevents contact corrosion

Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)

Safety-tested

  • Drive-away time confirmed with crash test and Tu00dcV certificate in accordance with FMVSS208/212!
  • Meets requirements of original equipment manufacturers (vehicle manufacturers)

Includes:

  • Cartridge
  • Active cleaner (double cloth)
  • Varioprimer safe + easy (20 ml)
  • Primer brush
  • Window application nozzle
  • Repair instructions
Notice

It is imperative that the Wu00fcrth active cleaner and Wu00fcrth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart