Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Window adhesive Classic Plus complete set, bag

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Chemical basis: Polyurethane
  • Number of pieces in assortment/set: 6 PCS
  • Min./max. processing temperature: 5 to 35 °C
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Drive-away time (with airbag): 2 h
  • Drive-away time (without airbag): 1 h
  • Drive-away time conditions: at 23°C and 50% relative humidity

Number of pieces in assortment/set

Chemical basis

Min./max. processing temperature

Drive-away time (with airbag)

Code

Package / Quantity

Price (AMD)

6 PCS

Polyurethane

5 to 35 °C

2 h

x 0

Code: 0890023710

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 6 PCS
  • Chemical basis Polyurethane
  • Min./max. processing temperature 5 to 35 °C
  • Drive-away time (with airbag) 2 h
  • Drive-away time (without airbag) 1 h
  • Drive-away time conditions at 23°C and 50% relative humidity
  • Max. open time /conditions 15 min / at 23°C and 50% humidity
  • Shelf life from production 12 Month
Specification

Standard module

For all popular vehicle types in passenger vehicle, commercial vehicle, bus, truck, agricultural and construction machine sectors

Antenna compatible, non-conductive

Prevents contact corrosion

Suitable for use on aluminium-magnesium bodywork (e.g. Audi A8, Jaguar XJ etc.)

Tested safety

  • Drive-away time confirmed with crash test and Tu00dcV certificate in accordance with FMVSS208/212!
  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

It is imperative that the Wu00fcrth active cleaner and Wu00fcrth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

LAST VIEWED

Added to cart