Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Long-life diamond cutting disc for horticulture and landscaping

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Segment connection: Laser
  • Segment height: 15 mm
  • Max. circumferential speed: 100 m/s
  • Drill hole: 30 mm
  • Reducing-ring internal diameter: 25.4 mm

Diameter

Segment thickness

Number of segments

Max. rotation speed

Code

Package / Quantity

Price (AMD)

300 mm

3 mm

20 PCS

6400 U/min(rpm)

x 0

Code: 0666723303

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 300 mm
  • Segment thickness 3 mm
  • Number of segments 20 PCS
  • Max. rotation speed 6400 U/min(rpm)
  • Drill hole 30 mm
  • Reducing-ring internal diameter 25.4 mm
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

350 mm

3.2 mm

24 PCS

5400 U/min(rpm)

x 0

Code: 0666723353

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 350 mm
  • Segment thickness 3.2 mm
  • Number of segments 24 PCS
  • Max. rotation speed 5400 U/min(rpm)
  • Drill hole 30 mm
  • Reducing-ring internal diameter 25.4 mm
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s
Specification
  • Particularly high segments: 15 mm
  • Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments
  • Design 30/25.4 with additional sandwich carrier (with integrated copper foil) for a reduction in noise of up to 15 dB (subjective perception of the user: half of the noise level)
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

LAST VIEWED

Added to cart