System case WIT-REBAR
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Code
Package / Quantity
Price (AMD)
Case contents u2014 drilling:
u2022 Drilling aidu2022 Combination wrench SW 17Drill hole cleaning accessories:
u2022 Compressed air nozzle hose (pre-assembled) for bar diameters of 8u201320 mmu2022 Compressed air nozzle hose (pre-assembled) for bar diameters of 25 and 28 mmu2022 Compressed air nozzles: u00d8 10 mm, u00d8 14 mm, u00d8 17 mm, u00d8 27 mmu2022 Manual slide valve (pre-assembled)u2022 Cleaning brushes: u00d8 13 mm, u00d8 15.5 mm, u00d8 17.5 mm, u00d8 19.5 mm, u00d8 22 mm, u00d8 27 mm, u00d8 34 mm, u00d8 37 mmu2022 Brush gaugeu2022 Cleaning brush extensionu2022 SDS-Plus machine chuckInjection accessories:
u2022 Manual application gunu2022 Static mixeru2022 Injection adapters: u00d8 11 mm, u00d8 13 mm, u00d8 15 mm, u00d8 17 mm, u00d8 19 mm, u00d8 24 mm, u00d8 31 mm, u00d8 34 mmu2022 HacksawOther:
u2022 Installation reportu2022 Installation instructionsu2022 Adhesive tapeu2022 Safety gogglesu2022 Tape measureu2022 Thermometeru2022 Fine-dust maskRelated products