Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-RD

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (l)

Max. attachment height (t fix)

Embedding depth (h nom)

Code

Package / Quantity

Price (AMD)

6 mm

60 mm

10 mm

50 mm

x 0

Code: 0912806001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 60 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 50 mm

8 mm

60 mm

10 mm

50 mm

x 0

Code: 0912808002

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 60 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 50 mm

8 mm

100 mm

30 mm

70 mm

x 0

Code: 0912808004

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 100 mm
  • Max. attachment height (t fix) 30 mm
  • Embedding depth (h nom) 70 mm

8 mm

80 mm

10 mm

70 mm

x 0

Code: 0912808003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 80 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 70 mm

8 mm

120 mm

50 mm

70 mm

x 0

Code: 0912808005

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 120 mm
  • Max. attachment height (t fix) 50 mm
  • Embedding depth (h nom) 70 mm

10 mm

100 mm

30 mm

70 mm

x 0

Code: 0912810802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 100 mm
  • Max. attachment height (t fix) 30 mm
  • Embedding depth (h nom) 70 mm
Specification
  • Through-hole mounting
  • Low insertion torque of screw u2013 slight expansion of the anchor, virtually no movement of the wall plug body
  • Strong twist lock
  • Expansion in 4 directions, high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Wall plug body made of high-quality polyamide
  • Halogen-free and silicon-free
  • Thermally stable from u201340 u00b0C to + 80 u00b0C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
  • Drill cuttings must be removed from the drill hole
  • Screw length = anchor length + 1x screw u00d8
  • Use wood or particle board screws WITHOUT an optimised thread bit (e.g. without drill tip, counter thread, ring thread etc.)

Related products

LAST VIEWED

Added to cart