Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

2-way blow-out gun

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Aluminium
  • Version: 2-fold, Two-piece, Straight, Adjustable
  • Pipe length: 120 mm
  • Air consumption: 330 l/min
  • Nozzle hole diameter: 2.5 mm
  • Max. working pressure: 6.3 bar

Version

Pipe length

Air consumption

Nozzle hole diameter

Code

Package / Quantity

Price (AMD)

2-fold, Two-piece, Straight, Adjustable

120 mm

330 l/min

2.5 mm

x 0

Code: 071492 02

Tecnical Description

  • Version 2-fold, Two-piece, Straight, Adjustable
  • Pipe length 120 mm
  • Air consumption 330 l/min
  • Nozzle hole diameter 2.5 mm
  • Max. working pressure 6.3 bar
  • Material Aluminium
Specification

Protect sensitive workpieces

Scratch-proof nozzle tip prevents damage

Can also be used in hard-to-reach areas

Includes long additional nozzle

Secure hold

Rubberised ergonomic soft grip, also cold-insulating.

2-way air inlet

Choice of top or bottom attachment for the plug-in air supply nipple included.

Related products

Added to cart