Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blow gun

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Polyoxymethylene
  • Min./max. temperature conditions: -20 to 60 °C
  • Nozzle hole diameter: 2.9 mm
  • Max. working pressure: 16 bar

Version

Pipe length

Air consumption

Min./max. temperature conditions

Code

Package / Quantity

Price (AMD)

Tube straight

320 mm

500 l/min

-20 to 60 °C

x 0

Code: 07149213

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Tube straight
  • Pipe length 320 mm
  • Air consumption 500 l/min
  • Min./max. temperature conditions -20 to 60 °C
  • Nozzle hole diameter 2.9 mm
  • Max. working pressure 16 bar
  • Material Polyoxymethylene

Tube angled, reduced noise

90 mm

190 l/min

-20 to 60 °C

x 0

Code: 07149212

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Tube angled, reduced noise
  • Pipe length 90 mm
  • Air consumption 190 l/min
  • Min./max. temperature conditions -20 to 60 °C
  • Nozzle hole diameter 2.9 mm
  • Max. working pressure 16 bar
  • Material Polyoxymethylene

Tube straight

490 mm

500 l/min

-20 to 60 °C

x 0

Code: 07149214

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Tube straight
  • Pipe length 490 mm
  • Air consumption 500 l/min
  • Min./max. temperature conditions -20 to 60 °C
  • Nozzle hole diameter 2.9 mm
  • Max. working pressure 16 bar
  • Material Polyoxymethylene

Tube angled

90 mm

500 l/min

-20 to 60 °C

x 0

Code: 07149211

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Tube angled
  • Pipe length 90 mm
  • Air consumption 500 l/min
  • Min./max. temperature conditions -20 to 60 °C
  • Nozzle hole diameter 2.9 mm
  • Max. working pressure 16 bar
  • Material Polyoxymethylene
Specification
  • Insulated, ergonomic handle
  • Lightweight, rugged design

Related products

Added to cart