Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Pneumatic blow-off pin
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Pipe length
Air consumption
Nozzle hole diameter
Max. working pressure
Code
Package / Quantity
Price (AMD)
Controllable flow rate
Air flow can be adjusted by turning. The nozzle diameter of 3 mm permits a max. flow rate of 360 l/min at 6 bar.
Small and handy
Short length of 119 mm
Direct use
Integrated coupling plug of 7.2 mm permits direct connection to the pneumatic coupling.
Rugged design
Durable aluminium housing with Perbunan seal.
Related products