xPneumatic blow-off pin
Code: 071492 01
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Controllable flow rate
Air flow can be adjusted by turning. The nozzle diameter of 3 mm permits a max. flow rate of 360 l/min at 6 bar.
Small and handy
Short length of 119 mm
Direct use
Integrated coupling plug of 7.2 mm permits direct connection to the pneumatic coupling.
Rugged design
Durable aluminium housing with Perbunan seal.