Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4 inch socket wrench assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 52 mm
  • Depth: 185 mm
  • Size foam section: 2
  • Number of pieces in assortment/set: 33 PCS
  • Width: 335 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

185 mm

335 mm

52 mm

2

x 0

Code: 0965900001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Depth 185 mm
  • Width 335 mm
  • Height 52 mm
  • Size foam section 2
  • Number of pieces in assortment/set 33 PCS
Specification

Contents:

  • Hexagon socket wrench inserts: SW 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14
  • 100 and 150 mm extension
  • Cardan joint
  • Adapter with quick-change chuck
  • Ratchet 1/4 inch
  • ZEBRA handle
  • 3 bits: PH1; PH2; PH3
  • 1 bit slotted 0.8 x 5.5
  • 7 bits TX: TX10; 15; 20; 25; 27; 30; 40
  • 4 hexagon bits Sizes 3, 4, 5, 6
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Related products

LAST VIEWED

Added to cart