Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ADR cable connecting socket

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material of the housing: Plastic
  • Material of the lid: Plastic
  • Length: 158 mm
  • Width: 99 mm
  • Height: 63 mm
  • IP protection class: IP 69K

Material of the housing

Material of the lid

Length

Width

Code

Package / Quantity

Price (AMD)

Plastic

Plastic

158 mm

99 mm

x 0

Code: 0510961040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the housing Plastic
  • Material of the lid Plastic
  • Length 158 mm
  • Width 99 mm
  • Height 63 mm
  • IP protection class IP 69K
Specification

Housing material: water-resistant, plastic

Connection: 4 M 20 x 1.5 threaded connections (or as an alternative: PG13.5 threaded connections)

Closing mechanism: 4 screws

Fastening materials: 2 holes, 5.5 mm, axle spacing 150 mm

Included:

  • Sealing locks 3 x M20
  • 1 multiple sealing insert
  • 4 screws 4 x 20, A2
  • 2 sealing washers

Related products

LAST VIEWED

Added to cart