Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Interference suppression band

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 200 mm
  • Wire cross section: 6 mm²
  • Drill hole: 8 mm

Length

Wire cross section

Drill hole

Code

Package / Quantity

Price (AMD)

200 mm

6 mm²

8 mm

x 0

Code: 051092006

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 200 mm
  • Wire cross section 6 mm²
  • Drill hole 8 mm

Related products

LAST VIEWED

Added to cart