Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Container warning marking

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red/white
  • Adhesive system: Self-adhesive
  • Width: 141 mm
  • Length: 705 mm

Width

Length

Adhesive system

Code

Package / Quantity

Price (AMD)

141 mm

705 mm

Self-adhesive

x 0

Code: 081244 5

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 141 mm
  • Length 705 mm
  • Adhesive system Self-adhesive
  • Colour Red/white
Specification
  • Self-adhesive reflective film
  • Processing temperature and storage temperature: from 15u00b0C to maximum 30u00b0C

Marking of containers compliant with Art. 32 (1) StVO (traffic safety obligation due to traffic obstruction) and with Art. 32 VwV StVO1 (III) (exemption permit required)

Related products

LAST VIEWED

Added to cart