Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rear marking aluminium

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Aluminium
  • Colour: Red/orange
  • Approval mark: ECE 70
  • Height: 132 mm

Width

Version

Height

Material

Code

Package / Quantity

Price (AMD)

566 mm

Half marking

132 mm

Aluminium

x 0

Code: 081244 83

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 566 mm
  • Version Half marking
  • Height 132 mm
  • Material Aluminium
  • Colour Red/orange
  • Approval mark ECE 70

1132 mm

Full marking

132 mm

Aluminium

x 0

Code: 081244 84

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 1132 mm
  • Version Full marking
  • Height 132 mm
  • Material Aluminium
  • Colour Red/orange
  • Approval mark ECE 70
Specification

Reflective material on signs complies with ECE 70

  • Yellow: Type II (reflective)
  • Red/orange: Type I (fluorescent)

Related products

LAST VIEWED

Added to cart