Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED contour light with 90° lamp arm 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 182 mm
  • Nominal voltage: 24 V/DC
  • Colour of housing: Black
  • Version: 90° lamp arm
  • Lamp type: LED
  • Colour of light: Red / white
  • Cable connection: With cable
  • Cable length: 1.75 m
  • Power rating: 0.85 W
  • Width: 46.2 mm
  • Height: 159 mm
  • Material of the housing: Rubber
  • Approval mark: ADR, ECE
  • IP protection class: IP 68

Version

Lamp type

Colour of light

Cable connection

Code

Package / Quantity

Price (AMD)

90° lamp arm

LED

Red / white

With cable

x 0

Code: 081242 301

Tecnical Description

  • Version 90° lamp arm
  • Lamp type LED
  • Colour of light Red / white
  • Cable connection With cable
  • Cable length 1.75 m
  • Nominal voltage 24 V/DC
  • Power rating 0.85 W
  • Length 182 mm
  • Width 46.2 mm
  • Height 159 mm
  • Material of the housing Rubber
  • Colour of housing Black
  • Approval mark ADR, ECE
  • IP protection class IP 68
Specification

Fully PUR-coated LED unit

Protects the contact area from the ingress of moisture in the event of damage to the lens.

Flexible lamp arm made from heat-resistant rubber material

Notice

White side marked with "White" inscription on lens.

The lens unit LED also fits the contour lights 081242 20, 081242 30 and 081242 40.

Related products

LAST VIEWED

Added to cart