Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Eccentric polishing machine EPM 160-E

Code: 57075000

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideally suited for hologram-free polishing with permanent positive drive.

Compact, ergonomic, quiet

  • Low weight for easy handling
  • Low noise emissions
  • Extremely smooth running with equalising weight
  • Accurate handling with dome grip. Ergonomically shaped bail handle can be unscrewed.

Constant electronics

A tachometer generator ensures that the speed remains constant, even under loads.

Continuously adjustable speed

Speed pre-selection for easily adjusted polishing speed

Straightforward attachment of polishing pad

Special dampened Velcro plate

Fatigue-free and comfortable work

Locking in continuous operation

High level of user safety and motor protection

Soft start for slow, careful start of the machine without jerking or spraying polish

Power-on inhibitor

Prevents unintentional start-ups after power cuts.

Overload protection

Increases the machine's service life.

Temperature monitoring

No burning through coils.

Ideal for heat-sensitive finishes

Low surface heat generation

Added to cart