Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDoor handle, die-cast zinc living area
Code: 0687170132
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for | Toilet and bathroom doors |
Punched-hole | WC/bathroom |
Material | Zamak |
Surface | Nickel-plated |
Gloss level | Gloss |
Suitable for min./max. door thickness | 38-42 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
Rosette diameter | 52 mm |
Rosette thickness | 6.5 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
LAST VIEWED