xDiamond wet core bit 1/2 inch
Code: 5457060038
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High efficiency
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and cost effectiveness.
Less resistance in the material
The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (even in the toughest applications).
Art. no. 5457060068 and 5457060082 specially designed for switch and branch boxes
Iron reinforcements may only be drilled through with permission from a structural engineer!
*.