Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Long-life & speed diamond wet core bit 1 1/4 inch

Code: 5456065112

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification
High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades.

Extremely high boring speed

Drilling capacity up to three times greater than that of competitor products thanks to innovative segment sintering process (CLEANTEC). The premium diamonds with extremely effective cutting edges are optimally and uniformly integrated into the segment, so diamonds will not come loose prematurely. The new Wu00fcrth CLEANTEC technology

delivers a unique, flexible diamond segment that is able to meet even the most demanding requirements in applications involving reinforced concrete.

Extra-long service life

Very high segments in comparison with competitor products facilitate up to twice the service life.

A single core bit for almost all construction materials

The ZEBRAu00ae long-life & speed drill bit replaces at least two conventional core drill bits. This means that the user always has the right core bit for their application at the construction site.

Less resistance in the material

The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.

Viscoplastic yet high-strength segment connection

The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (in contrast to other processes) u2014 even in the most demanding of applications.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!

Added to cart