Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSmall Abrasives Mini Compact Fleece Disc
Code: 0673215040
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Abrasive grain: Silicon carbide
Very long service life in comparison to conventional fleece discs.
Saves money
Open, flexible and pliant fleece structure
Resists smearing, easy and safe handling and reduced clogging with uniform finish
Free of corrosive metals
No contamination of material surfaces
Flexible to use: 75 mm dia. disc can also be used with small holder for 50 mm discs
75 mm dia. disc can be used vertically and horizontally
For use on pneumatic rod grinders (angled down) and flexible shafts.
76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
Reduce contact pressure!