Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDiamond cutting disc, long life & speed SD, construction site
Code: 5526660230
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Patented SD technology (structured diamonds)
For up to 70% more cutting performance and service life compared to the competition. The special even orientation of the diamonds ensures that there are always sufficient diamonds on the surface, resulting in a clean, fast cut. In addition, the even orientation of the diamonds ensures permanent optimum utilisation of the entire cutting width.
Less resistance in the material
The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses.
This also results in a longer service life due to 40% higher segments
Instead of the usual 10 mm, up to 14 mm segment height with effectively 40% more cutting diamonds.
Optimised dust removal and cooling
The fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an "arrow arrangement" serve as additional cooling and as a captive running direction indicator.
Smoother running and more pleasant working conditions
PTFE-filled slits known as "Silent Holes" reduce uncontrolled vibrations and unpleasant running noise.