Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diamond cutting disc, long life & speed SD, construction site

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Drill hole: 22.23 mm
  • Cutting speed (point system): 4 of 4 points
  • Cut quality (point system): 3 of 4 points
  • Segment connection: Laser
  • Max. circumferential speed: 80 m/s

Diameter

Segment height

Segment thickness

Number of segments

Code

Package / Quantity

Price (AMD)

115 mm

12 mm

2.2 mm

9 PCS

x 0

Code: 5526660115

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Segment height 12 mm
  • Segment thickness 2.2 mm
  • Number of segments 9 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

125 mm

12 mm

2.2 mm

10 PCS

x 0

Code: 5526660125

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Segment height 12 mm
  • Segment thickness 2.2 mm
  • Number of segments 10 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

130 mm

12 mm

2.2 mm

10 PCS

x 0

Code: 5526660130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 130 mm
  • Segment height 12 mm
  • Segment thickness 2.2 mm
  • Number of segments 10 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

140 mm

12 mm

2.2 mm

11 PCS

x 0

Code: 5526660140

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 140 mm
  • Segment height 12 mm
  • Segment thickness 2.2 mm
  • Number of segments 11 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

150 mm

12 mm

2.4 mm

12 PCS

x 0

Code: 5526660150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 150 mm
  • Segment height 12 mm
  • Segment thickness 2.4 mm
  • Number of segments 12 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

180 mm

14 mm

2.4 mm

14 PCS

x 0

Code: 5526660180

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 180 mm
  • Segment height 14 mm
  • Segment thickness 2.4 mm
  • Number of segments 14 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s

230 mm

14 mm

2.4 mm

16 PCS

x 0

Code: 5526660230

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Segment height 14 mm
  • Segment thickness 2.4 mm
  • Number of segments 16 PCS
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Drill hole 22.23 mm
  • Segment connection Laser
  • Max. circumferential speed 80 m/s
Specification

Patented SD technology (structured diamonds)

For up to 70% more cutting performance and service life compared to the competition. The special even orientation of the diamonds ensures that there are always sufficient diamonds on the surface, resulting in a clean, fast cut. In addition, the even orientation of the diamonds ensures permanent optimum utilisation of the entire cutting width.

Less resistance in the material

The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses.

This also results in a longer service life due to 40% higher segments

Instead of the usual 10 mm, up to 14 mm segment height with effectively 40% more cutting diamonds.

Optimised dust removal and cooling

The fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an "arrow arrangement" serve as additional cooling and as a captive running direction indicator.

Smoother running and more pleasant working conditions

PTFE-filled slits known as "Silent Holes" reduce uncontrolled vibrations and unpleasant running noise.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

LAST VIEWED

Added to cart