xDiamond milling disc, long-life, for construction sites
Code: 5526960110
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Very efficient
The extra wide segment, which is available in different thicknesses so that it may be matched perfectly to the task at hand, removes a large amount of material in one step. An open joint can be created quickly during renovation work, and a slot of sufficient width can be made during installation work so a cable can be pressed in.
For a precise fit
Four different segment thicknesses (4.5u201310 mm) enable the correct disc to be selected for the particular application, ensuring highly effective operation.
Extended service life
Over 20% higher segments extend service life noticeably in comparison to conventional diamond milling discs.
Optimum stability
Milling places great demands on the stability of the disc. Special welded-on cemented carbide segments protect the main blade against undercut, ensuring effective prevention of premature breakage of the segments.
LAST VIEWED