Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Diamond milling disc, long-life, for construction sites
+374(0) 60 708807
Tecnical Description
Diameter
Segment thickness
Number of segments
Max. rotation speed
Code
Package / Quantity
Price (AMD)
Code: 5526960110
Tecnical Description
Code: 5526960114
Tecnical Description
Code: 5526960118
Tecnical Description
Code: 5526960120
Tecnical Description
Code: 5526960124
Tecnical Description
Code: 5526960126
Tecnical Description
Code: 5526960128
Tecnical Description
Very efficient
The extra wide segment, which is available in different thicknesses so that it may be matched perfectly to the task at hand, removes a large amount of material in one step. An open joint can be created quickly during renovation work, and a slot of sufficient width can be made during installation work so a cable can be pressed in.
For a precise fit
Four different segment thicknesses (4.5u201310 mm) enable the correct disc to be selected for the particular application, ensuring highly effective operation.
Extended service life
Over 20% higher segments extend service life noticeably in comparison to conventional diamond milling discs.
Optimum stability
Milling places great demands on the stability of the disc. Special welded-on cemented carbide segments protect the main blade against undercut, ensuring effective prevention of premature breakage of the segments.
Related products