Red for sand-lime brick. For angle grinders and wall slitting cutters. Specially designed for soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to a hard bond designed for an extremely long service life.
X-shape
- The X-shaped ridges of the segment sides extend the service life considerably. They reduce the lateral contact surface of the segment in the material. This results in less friction and thus considerably less heat generation and strain on the segments.
- At the same time, the X structure increases the effectively active cutting surface, thereby distributing the load more evenly. The increased active cutting surface also enables comparatively quick cutting for a disc that offers an optimised service life.
Optimum bond for soft materials
The diamond bond is specially designed for soft materials. It wears in precisely the right amount and thus ensures optimum exposing and support for the diamonds from the first cut to the last.
Smoother running and more pleasant working conditions
PTFE-filled slits known as "Silent Holes" reduce uncontrolled vibrations and unpleasant running noise.
Reliable direction indication
The ventilation holes are arranged as arrows that remain visible and unmistakable even after a long period of use.
Notice
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For angle grinders and wall slitting cutters
For dry and wet cutting