Formwork release oil sprayer

Code: 0651150207

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Corrosion-resistant, polyester-coated steel container

Large range

Flexible spiral tubing 2.5 m with safety latch

Pleasant working

The brass spray pipe is rotatable by 360u00b0 and facilitates comfortable and effortless working by adjusting direction.

Optimal distribution

The precision flat jet nozzle with fine nozzle distributes the formwork oil evenly and sparingly.

Quick and convenient to refill

The large filling opening allows the device to be filled quickly.

Dirt-free

Dirt cannot enter the container thanks to the funnel cover.

Secure stowage

Tubes can be securely stowed thanks to the spray and extension tube bracket.

Added to cart