Combination wrench, extra long

Code: 071330834

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Metric, extra long type
  • Drive: Ring side POWERDRIV, bi-hex
  • Standard: DIN 3113A/ISO 3318/7738
  • Geometry: Ring side angled 15u00b0, head offset 15u00b0
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, heads and ring polished
Added to cart